Zoro Homepage

Filter System, 6.7 gpm

  • Mfr # EV943710-75

  • Zoro # G5542031


product price: $1,672.99
/ea
Free Shipping & Returns

Key Features

Application
Food Service
For Use With
5WFE9, 5WFH7, 5WFF9
Size
Quad
Flow Rate
6.7 gpm
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV943710-75
Zoro #
G5542031
UPC #
-
Country of Origin
United States

Dimensions

Size
Quad
Overall Height
25 1/2 in
Overall Width
34 in
Overall Depth
6 3/4 in
Connection Size
3/4 in
Width
34 in
Height
25 1/2 in
Depth
6 3/4 in

Details

Item
Water Filter System
Application
Food Service
For Use With
5WFE9, 5WFH7, 5WFF9
Flow Rate
6.7 gpm
Max. Pressure
125 psi
Connection
3/4 in
Sub-Category
Combination Cartridge Filter Systems
Color
Black, Silver
Service Life
36,000 gal
Includes
(6) Filter Cartridges, Head
Reduces
Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment
Number of Cartridges Required
6
Cartridges Required
EV9534-26, EV9799-32, Mfr. No. EV9612-55
Min. Pressure
10 psi
Pressure Drop
10 to 100 psi
Filter Media
Carbon
Standards
NSF 53
Microns
0.5
Housing Material
Aluminum
Head Material
Plastic
With Gauge/Without Gauge
With Gauge
Max. Temp.
100 Degrees F
With Valve/Without Valve
With Valve
Connection Gender
Female
Maximum Temperature
100 Degrees F
Includes Gauge
Yes
Includes Valve
Yes
Minimum Pressure
10 psi
Micron Rating
0.5 micron
Minimum Temperature
35 Degrees F
Connection Type
NPT
Maximum Pressure
125 psi

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 25 1/2 in, Width 34 in, Service Life 36,000 gal, Includes Valve Valve Included, Flow Rate 6.7 gpm, Application Food Services, Color Black, Silver, Compatible Mfr. Model Number Not Applicable, Connection Gender Female, Connection Type NPT, Depth 6 3/4 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.