Zoro Homepage

Ice Machine System, 3.34 gpm

  • Mfr # EV932402-75

  • Zoro # G2884436


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF 42, NSF 53
Microns
0.5
Sub-Category
Direct Connect Cartridge Filter Systems
Pressure Drop
1 to 5 psi
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV932402-75
Zoro #
G2884436
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
5 1/2 in
Overall Height
25 1/4 in
Overall Width
16 1/2 in
Connection Size
3/4 in
Height
25 1/4 in
Depth
7 in
Width
20 1/2 in

Details

Item
Water Filter System
Standards
NSF 42, NSF 53
Microns
0.5
Sub-Category
Direct Connect Cartridge Filter Systems
Pressure Drop
1 to 5 psi
Head Material
Plastic
With Gauge/Without Gauge
With Gauge
Max. Pressure
125 psi
Reduces
Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment
With Valve/Without Valve
With Valve
Connection
3/4 in NPT
Flow Rate
3.3 gpm
Color
Black
Max. Temp.
100 Degrees F
Cartridges Required
EV9612-32, Mfr. No. EV9612-22
Includes
(2) Filter Cartridges, Gauge, Head, Mounting Bracket
Number of Cartridges Required
2
Service Life
18,000 gal
Application
Ice Makers
Housing Material
Aluminum
Min. Pressure
10 psi
Filter Media
Carbon
For Use With
Mfr. No. EV9612-22, EV9612-32
Includes Gauge
Yes
Micron Rating
0.5 micron
Minimum Pressure
10 psi
Connection Type
NPT
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Includes Valve
Yes
Minimum Temperature
35 Degrees F

Description

Water Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 25 1/4 in, Width 20 1/2 in, Service Life 18,000 gal, Includes Valve Valve Included, Flow Rate 3.3 gpm, Application Ice Machines, Color Black, Compatible Mfr. Model Number Not Applicable, Connection Type NPT, Depth 7 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.