Zoro Homepage

Inline Filter, Medium Volume, Single Pot

  • Mfr # EV910086-75

  • Zoro # G5354632


product price: $43.30
/ea

Key Features

Connection
1/4 in Push
For Use With
Medium Volume Single Pot Coffee Brewers
Application
Medium Volume, Single Pot Coffee Brewers
Filter Diameter
2 1/2 in
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV910086-75
Zoro #
G5354632
UPC #
-
Country of Origin
Mexico

Dimensions

Filter Diameter
2 1/2 in
Diameter
2 1/2 in
Pipe Size - Filter
1/4 in
Length
10-1/2"
Height
10 1/2 in
Overall Height
10 1/2 in
Pipe Size
1/4 in
Connection Size
1/4 in

Details

Item
Inline Water Filter
Connection
1/4 in Push
For Use With
Medium Volume Single Pot Coffee Brewers
Application
Medium Volume, Single Pot Coffee Brewers
Micron Rating
5
Fitting Connection Type
Push
Filter Reduces
Odor, Scale
Filter Media
Hexametaphosphate Crystal
Service Life
4,800 gal
Filter Flow Rate
0.75 gpm
Standards
NSF/ANSI 42
Reduces
Chlorine Taste and Odor, Scale
Flow Rate
0.8 gpm
Microns
5
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Connection Type
Push
Maximum Pressure
125 psi
Minimum Pressure
10 psi
Compatible Mfr. Model Number
EV9100-07
Minimum Temperature
35 Degrees F
Maximum Temperature
100 Degrees F
Features
Scale Control

Description

Inline Water Filter, Reduces Chlorine Odor, Chlorine Taste, Scale, Micron Rating Not Rated, Flow Rate 0.75 gpm, Diameter 2 1/2 in, Overall Height 10 1/2 in, Service Life 4,800 gal, Filter Media Hexametaphosphate Crystal, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Coffee Machines, Espresso, Ice Makers, For Use With Medium Volume Single Pot Coffee Brewers, Standards NSF/ANSI 42, Compatible Mfr. Model Number EV9100-07, Connection Type Quick-Connect, Connection Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.