Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H

  • Mfr # EV961807-75

  • Zoro # G3672557


product price: $69.15
/ea

Key Features

Application
Food Service Coffee
Flow Rate
0.5 gpm
For Use With
Coffee Equipment
Height
3 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV961807-75
Zoro #
G3672557
UPC #
00054568561343
Country of Origin
Mexico

Dimensions

Height
3 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
10 1/4 in
Diameter
3 in

Details

Application
Food Service Coffee
Flow Rate
0.5 gpm
For Use With
Coffee Equipment
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
1,500 gal
Housing Material
Aluminum
Item
Quick Connect Filter
Micron Rating
0.5 micron
Standards
NSF 42, NSF 53
Filter Reduces
Chlorine Taste, Odor, Scale
Fits Brand
Everpure
Filter Flow Rate
0.5 gpm
Reduces
Scale
Material of Construction
Aluminum
Series
OCS2
Filter Media
Agion, Polyphosphate
Includes
Cartridge Only
Type
Coffee
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Compatible Mfr. Model Number
EV9259-24, EV9272-41
Compatible Grainger Part Number
5WFG6, 5WFJ1

Description

Quick-Connect Water Filter, For Use With Coffee Equipment, Reduces Chlorine Odor, Chlorine Taste, Scale, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 in, Overall Height 10 1/4 in, Service Life 1,500 gal, Filter Media Carbon, Agion, Polyphosphate, Maximum Temperature 100 Degrees F, Application Food Service Coffee Makers, Standards NSF 42, NSF 53, Series OCS2, Compatible Mfr. Model Number EV9259-24, EV9272-41, Compatible Grainger Part Number 5WFG6, 5WFJ1, Connection Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.