Zoro Homepage

Quick Connect Filter, 0.5 gpm, 5 Micron, 3" O.D., 21 in H

  • Mfr # EV960725-75

  • Zoro # G2748462


product price: $183.92
/ea
Free Shipping & Returns

Key Features

Application
Food Service Espresso
Flow Rate
0.5 gpm
For Use With
Filtration System
Height
21 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV960725-75
Zoro #
G2748462
UPC #
-
Country of Origin
Mexico

Dimensions

Height
21 in
Outside Dia.
3"
Filter Diameter
3 in
Diameter
3 in
Overall Height
21 in

Details

Application
Food Service Espresso
Flow Rate
0.5 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
9,000 gal
Housing Material
Aluminum
Fits Brand
Everpure
Filter Flow Rate
0.5 gpm
Item
Quick Connect Filter
Reduces
Chlorine Taste and Odor, Scale
Filter Reduces
Odor, Scale
Standards
NSF 42, NSF 53
Micron Rating
5 micron
Material of Construction
Aluminum
Filter Media
Carbon, Softening Resin
Includes
Cartridge Only
Type
Softening Cartridge For Espresso
Compatible Mfr. Model Number
EV9259-24, EV9272-22, EV9272-23, EV9272-41, EV9336-11
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Compatible Grainger Part Number
5WFG6, 5WFG8, 5WFG9, 5WFJ1

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Objectionable Odors, Scale, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 in, Overall Height 21 in, Service Life 9,000 gal, Filter Media Carbon, Ion Exchange Resin, Softening Resin, Maximum Temperature 100 Degrees F, Application Food Service Espresso, Standards NSF 42, NSF 53, Series ES07, Compatible Mfr. Model Number EV9259-24, EV9272-22, EV9272-23, EV9272-41, EV9336-11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.