Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 1 gpm, 5 Micron, 4" O.D., 10 1/2 in H

  • Mfr # EV975111-75

  • Zoro # G5593664


product price: $64.19
/ea

Key Features

Application
Point of Use
Flow Rate
1 gpm
For Use With
Filtration System
Height
10 1/2 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV975111-75
Zoro #
G5593664
UPC #
786173124148
Country of Origin
Mexico

Dimensions

Height
10 1/2 in
Outside Dia.
4"
Filter Diameter
4 in
Diameter
4 in
Overall Height
10 1/2 in

Details

Application
Point of Use
Flow Rate
1 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
4,000 gal
Housing Material
Aluminum
Filter Reduces
Bacteria, Chlorine Taste, Odor, Particulates, Scale
Reduces
Bacteria, Particulates, Scale
Item
Quick Connect Filter
Standards
NSF
Fits Brand
Cuno
Filter Flow Rate
1.0 gpm
Container Type
Cartridge
Micron Rating
5 micron
Includes
Replacement Cartridge
Filter Media
Carbon
Material of Construction
Aluminum
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Particulates, Scale, Micron Rating 5 micron, Flow Rate 1 gpm, Diameter 4 in, Overall Height 10 1/2 in, Service Life 4,000 gal, Filter Media Carbon, KDF, Maximum Temperature 100 Degrees F, Application Point Of Use, Standards NSF, Series Not Applicable, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Maximum Pressure 125 psi, Minimum Pressure 10 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.