Zoro Homepage

Quick Connect Filter, 1 gpm, 5 Micron, 5-23/64" O.D., 18 9/16 in H

  • Mfr # EV433913-75

  • Zoro # G4579951


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee and Tea
Flow Rate
1 gpm
For Use With
Filtration System
Height
18 9/16 in
Max. Pressure
116 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV433913-75
Zoro #
G4579951
UPC #
912202160294
Country of Origin
Switzerland

Dimensions

Height
18 9/16 in
Outside Dia.
5-23/64"
Filter Diameter
5 23/64 in
Overall Height
18 5/8 in
Diameter
5 3/8 in

Details

Application
Coffee and Tea
Flow Rate
1 gpm
For Use With
Filtration System
Max. Pressure
116 psi
Max. Temp.
86 Degrees F
Microns
5
Service Life
1,900 gal
Housing Material
Plastic
Reduces
Chlorine Taste and Odor
Filter Reduces
Odor
Micron Rating
5 micron
Standards
NSF 42
Filter Flow Rate
1.0 gpm
Item
Quick Connect Filter
Fits Brand
Everpure
Material of Construction
Plastic
Filter Media
Carbon, Softening Resin
Maximum Pressure
116 psi
Maximum Temperature
86 Degrees F
Compatible Mfr. Model Number
EV4339-23
Features
5-State Filtration Process and Carbonate Hardness Adjustment, Helps Remove Harmful Contaminants and Unpleasant Tastes and Odors
Compatible Grainger Part Number
34D334

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Objectionable Odors, Micron Rating 5 micron, Flow Rate 1 gpm, Diameter 5 3/8 in, Overall Height 18 5/8 in, Service Life 1,900 gal, Filter Media Carbon, Granular Activated Carbon, Ion Exchange Resin, Softening Resin, Maximum Temperature 86 Degrees F, Application Coffee And Hot Tea Water Filtration, Standards NSF 42, Series Claris XL, Compatible Mfr. Model Number EV4339-23, Compatible with Grainger Part Number 34D334

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.