Zoro Homepage

Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H

  • Mfr # EV979922-75

  • Zoro # G2814183


product price: $471.00
/ea
Free Shipping & Returns

Key Features

Application
Dishwasher, Food Service
Flow Rate
15 gpm
For Use With
Ware Washers
Height
9 3/4 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV979922-75
Zoro #
G2814183
UPC #
-
Country of Origin
Mexico

Dimensions

Height
9 3/4 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
9 3/4 in
Diameter
2 1/2 in

Details

Application
Dishwasher, Food Service
Flow Rate
15 gpm
For Use With
Ware Washers
Max. Pressure
125 psi
Max. Temp.
150 Degrees F
Service Life
60,000 gal
Standards
NSF 42
Filter Cartridge Media
Phosphate
Filter Cartridges Sub-Category
Specialty Cartridges
Filter Reduces
Scale
Filter Media
HydroBlend Polyphosphate
Filter Flow Rate
15.0 gpm
Item
Quick Connect Filter
Reduces
Scale
Series
HT-10
Material of Construction
Plastic
Includes
Cartridge Only
Type
Dishwasher
Maximum Pressure
125 psi
Compatible Mfr. Model Number
EV9259-24, EV9272-41
Maximum Temperature
150 Degrees F
Shell Material
Phosphate
Compatible Grainger Part Number
5WFG6, 5WFJ1

Description

Quick-Connect Water Filter, For Use With Ware Washers, Reduces Scale, Micron Rating Not Rated, Flow Rate 15 gpm, Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Hydroblend Polyphosphate, Maximum Temperature 150 Degrees F, Application Dishwashers, Food Services, Standards NSF 42, Series HT-10, Compatible Mfr. Model Number EV9799-10, EV9799-11, Compatible with Grainger Part Number 5WFG6, 5WFJ1, Connection Size Not Applicable, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.