Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H

  • Mfr # EV960651-75

  • Zoro # G8818284


product price: $99.40
/ea
Free Shipping & Returns

Key Features

Application
Ice Maker
Flow Rate
2 gpm
For Use With
Filtration System
Height
14 1/2 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV960651-75
Zoro #
G8818284
UPC #
-
Country of Origin
Mexico

Dimensions

Height
14 1/2 in
Outside Dia.
3"
Filter Diameter
3 1/4 in
Diameter
3 1/4 in
Overall Height
14 1/2 in

Details

Application
Ice Maker
Flow Rate
2 gpm
For Use With
Filtration System
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
15,000 gal
Filter Flow Rate
2.0 gpm
Compliance
NSF42/53
Filter Reduces
Scale
Standards
NSF 42, NSF 53
Micron Rating
0.5 micron
Filter Cartridge Media
Fybredyne
Item
Quick Connect Filter
Reduces
Scale
Filter Cartridges Sub-Category
Specialty Cartridges
Filter Media
Mechanical Filtration
Series
4SI
Compatible Mfr. Model Number
EV925924-75, EV927222-75, EV927241-75
Shell Material
Fybredyne
Maximum Temperature
100 Degrees F
Maximum Pressure
125 psi
Compatible Grainger Part Number
5WFG6, 5WFG8, 5WFJ1

Description

Quick-Connect Water Filter, For Use With Filtration System, Reduces Scale, Micron Rating 0.5 micron, Flow Rate 2 gpm, Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 15,000 gal, Filter Media Mechanical Filtration, Polyphosphate, Maximum Temperature 100 Degrees F, Application Ice Machines, Standards NSF 42, NSF 53, Series 4SI, Compatible Mfr. Model Number EV925924-75, EV927222-75, EV927241-75, Compatible Grainger Part Number 5WFG6, 5WFG8, 5WFJ1, Connection Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.