Zoro Homepage

Quick Connect Filters

  • Mfr # EV433984

  • Zoro # G814739025


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Application
Brewed Iced Tea, Coffee, Espresso, Hot Drink Vending
Flow Rate
1 gpm
Overall Height
18 1/2 in
Maximum Temperature
86 Degrees F
Maximum Pressure
116 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV433984
Zoro #
G814739025
UPC #
054568595447
Country of Origin
Switzerland

Dimensions

Overall Height
18 1/2 in
Diameter
6 7/8 in

Details

Application
Brewed Iced Tea, Coffee, Espresso, Hot Drink Vending
Flow Rate
1 gpm
Maximum Temperature
86 Degrees F
Item
Quick Connect Filters
Maximum Pressure
116 psi
Features
5-stage Filtration Process, Corrosion Inhibition, Freestanding Vertical or Horizontal Operation, Mineral Adaptation, Mineral Stabilization
Series
Everpure Claris
Micron Rating
5 micron
Reduces
Chlorine Taste, Odor
Minimum Pressure
29 psi
Minimum Temperature
39 Degrees F

Description

Quick Connect Filters, Reduces Chlorine Taste, Odor, Micron Rating 5 micron, Flow Rate 1 gpm, Diameter 6 7/8 in, Overall Height 18 1/2 in, Maximum Temperature 86 Degrees F, Application Brewed Iced Tea, Coffee, Espresso, Hot Drink Vending, Series Everpure Claris, Features 5-stage Filtration Process, Corrosion Inhibition, Freestanding Vertical or Horizontal Operation, Mineral Adaptation, Mineral Stabilization, Maximum Pressure 116 psi, Minimum Pressure 29 psi, Minimum Temperature 39 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.