Zoro Homepage

Quick Connect Filters

  • Mfr # EV929301

  • Zoro # G314738962


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee & tea brewers, Fountain beverages, Ice Machines
For Use With
Everpure Filter Cartridges
Series
Coldrink, Insurice
Maximum Temperature
100 Degrees F
Features
Built-in water pressure gauge, Built-in water shut-off valve and flushing valve, Cartridge nesting feature, Commercial-grade filter head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV929301
Zoro #
G314738962
UPC #
054568591104
Country of Origin
United States

Dimensions

Overall Height
25 1/8 in
Connection Size
3/4 in

Details

Application
Coffee & tea brewers, Fountain beverages, Ice Machines
For Use With
Everpure Filter Cartridges
Series
Coldrink, Insurice
Maximum Temperature
100 Degrees F
Features
Built-in water pressure gauge, Built-in water shut-off valve and flushing valve, Cartridge nesting feature, Commercial-grade filter head
Item
Quick Connect Filters
Minimum Pressure
10 psi
Compatible Mfr. Model Number
EV9534-12
Reduces
Dirt
Maximum Pressure
125 psi
Minimum Temperature
35 Degrees F

Description

Quick Connect Filters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.