Zoro Homepage

Quick Connect Filters

  • Mfr # EV933652

  • Zoro # G814739049


product price: $2,598.99
/ea
Free Shipping & Returns

Key Features

Application
Coffee Makers, High Volume Fountain Dispensers, Ice Machines
Flow Rate
10 gpm
For Use With
3/4 in Water Line
Minimum Pressure
10 psi
Overall Height
26 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV933652
Zoro #
G814739049
UPC #
054568552402
Country of Origin
United States

Dimensions

Overall Height
26 1/8 in
Connection Size
3/4 in

Details

Application
Coffee Makers, High Volume Fountain Dispensers, Ice Machines
Flow Rate
10 gpm
For Use With
3/4 in Water Line
Minimum Pressure
10 psi
Reduces
Algae, Dirt
Series
Everpure
Maximum Temperature
100 Degrees F
Maximum Pressure
90 psi
Features
12-gallon Reserve, Built-in Water Meter, Draw Down Capacity, Dual Gradient Prefilter Cartridges
Micron Rating
10 micron
Item
Quick Connect Filters
Minimum Temperature
35 Degrees F

Description

Quick Connect Filters, For Use With 3/4 in Water Line, Reduces Algae, Dirt, Micron Rating 10 micron, Flow Rate 10 gpm, Overall Height 26 1/8 in, Maximum Temperature 100 Degrees F, Application Coffee Makers, High Volume Fountain Dispensers, Ice Machines, Series Everpure, Connection Size 3/4 in, Features 12-gallon Reserve, Built-in Water Meter, Draw Down Capacity, Dual Gradient Prefilter Cartridges, Maximum Pressure 90 psi, Minimum Pressure 10 psi, Minimum Temperature 35 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.