Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H

  • Mfr # EV953440-75

  • Zoro # G2789202


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Application
Food Service, Pre-Filter
Flow Rate
8 gpm
For Use With
Mfr. No. EV9795-80
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV953440-75
Zoro #
G2789202
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
9 3/4 in
Outside Diameter
2 1/2 in
Inside Diameter
1 in

Details

Application
Food Service, Pre-Filter
Flow Rate
8 gpm
For Use With
Mfr. No. EV9795-80
Max. Pressure
125 psi
Max. Temp.
80 Degrees F
Microns
10
Filter Media
Polypropylene
Filter Flow Rate
8.0 gpm
Reduces
Sediment
Filter Cartridge Media
Polypropylene
Standards
NSF 42
Filter Reduces
Sediment
Item
Filter Cartridge
Micron Rating
10 micron
Filter Cartridges Sub-Category
Solid Cartridges
Includes
Cartridge Only
Material of Construction
Polypropylene
Filter Design
Solid
Type
Sediment Cartridge
Compatible Mfr. Model Number
EV9795-80
Filter Type
Sediment
Cartridge Media
Polypropylene
Maximum Pressure
125 psi
Maximum Temperature
80 Degrees F

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 10 micron, Flow Rate 8 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With Mfr. No. EV9795-80, Application Food Service, Pre-Filter, Cartridge Media Polypropylene, Compatible Mfr. Model Number EV9795-80, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Pre-Filter, Filter Type Sediment, Maximum Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.