Specialty Filter Cartridge, 0.1 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H

  • Mfr # EV927369-75

  • Zoro # G8818327


product price: $250.49
/ea
Free Shipping & Returns

Key Features

Application
Evaporative Equipment, Steam Boilers, Steamers, Warmers
Flow Rate
0.1 gpm
For Use With
Steam Boilers, Steamers, Warmers
Height
14 1/2 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV927369-75
Zoro #
G8818327
UPC #
-
Country of Origin
United States

Dimensions

Height
14 1/2 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
14 1/2 in
Outside Diameter
3 1/4 in

Details

Application
Evaporative Equipment, Steam Boilers, Steamers, Warmers
Flow Rate
0.1 gpm
For Use With
Steam Boilers, Steamers, Warmers
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
24 mo
Item
Filter Cartridge
Micron Rating
Not Rated
Filter Cartridges Sub-Category
Specialty Cartridges
Reduces
Mineral, Scale, Total Dissolved Solids (TDS)
Filter Flow Rate
21.0 gpm
Filter Media
Reverse Osmosis Separation
Series
MR-20
Filter Design
Specialty
Filter Type
Reverse Osmosis Membrane
Maximum Pressure
100 psi
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
MRS-20
Minimum Temperature
35 Degrees F
Minimum Pressure
40 psi

Description

Water Filter Cartridge, Reduces Minerals, Scale, Total Dissolved Solids, Micron Rating Not Rated, Flow Rate 21 gpd, Outside Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life Not Applicable, Filter Media Reverse Osmosis Separation, For Use With Steam Boilers, Steamers, Warmers, Application Evaporative Equipment, Steam Boilers, Steamers, Warmers, Compatible Mfr. Model Number MRS-20, Connection Size Not Applicable, Connection Type Not Applicable, Filter Type Reverse Osmosis Membrane

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.