Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialty Filter Cartridge, 0.1 gpm, 0.5 Micron, 3" O.D., 17 in H

  • Mfr # EV962711-75

  • Zoro # G8818336


product price: $514.07
/ea
Free Shipping & Returns

Key Features

Application
Evaporative Equipment, Steam Boilers, Steamers, Warmers
Flow Rate
0.1 gpm
For Use With
Steam Boilers, Steamers, Warmers
Height
17 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV962711-75
Zoro #
G8818336
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
17 in
Outside Diameter
3 1/4 in

Details

Application
Evaporative Equipment, Steam Boilers, Steamers, Warmers
Flow Rate
0.1 gpm
For Use With
Steam Boilers, Steamers, Warmers
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
24 mo
Series
MR-100
Reduces
Mineral, Scale, Total Dissolved Solids (TDS)
Item
Filter Cartridge
Micron Rating
Not Rated
Filter Media
Reverse Osmosis Separation
Filter Cartridges Sub-Category
Specialty Cartridges
Filter Design
Specialty
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
MRS-100, MRS-100BL, MRS-100CC
Minimum Pressure
40 psi
Filter Type
Reverse Osmosis Membrane
Maximum Pressure
100 psi
Minimum Temperature
35 Degrees F

Description

Water Filter Cartridge, Reduces Minerals, Scale, Total Dissolved Solids, Micron Rating Not Rated, Flow Rate 100 gpd, Outside Diameter 3 1/4 in, Overall Height 17 in, Service Life Not Applicable, Filter Media Reverse Osmosis Separation, For Use With Steam Boilers, Steamers, Warmers, Application Evaporative Equipment, Steam Boilers, Steamers, Warmers, Compatible Mfr. Model Number MRS-100, MRS-100BL, MRS-100CC, Connection Size Not Applicable, Connection Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.