Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 25 in H

  • Mfr # EV962707-75

  • Zoro # G8818354


product price: $779.80
/ea
Free Shipping & Returns

Key Features

Application
Cheese Melters, Coffee, Combi Ovens, Espresso, Steamers
Flow Rate
0.2 gpm
For Use With
Steam Boilers, Steamers, Warmers
Height
25 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV962707-75
Zoro #
G8818354
UPC #
-
Country of Origin
United States

Dimensions

Height
25 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
25 in
Outside Diameter
3 1/4 in

Details

Application
Cheese Melters, Coffee, Combi Ovens, Espresso, Steamers
Flow Rate
0.2 gpm
For Use With
Steam Boilers, Steamers, Warmers
Max. Pressure
100 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
24 mo
Filter Flow Rate
0.24 gpm
Filter Media
Reverse Osmosis Separation
Filter Cartridges Sub-Category
Specialty Cartridges
Reduces
Mineral, Scale, Total Dissolved Solids (TDS)
Series
MR-350
Micron Rating
Not Rated
Item
Filter Cartridge
Filter Design
Specialty
Maximum Temperature
100 Degrees F
Minimum Pressure
40 psi
Filter Type
Total Dissolved Solids
Maximum Pressure
100 psi
Minimum Temperature
35 Degrees F
Compatible Mfr. Model Number
MRS-350, MRS-350BL, MRS-350CC

Description

Water Filter Cartridge, Reduces Minerals, Scale, Total Dissolved Solids, Micron Rating Not Rated, Flow Rate 0.24 gpm, Outside Diameter 3 1/4 in, Overall Height 25 in, Service Life Not Applicable, Filter Media Reverse Osmosis Separation, For Use With Steam Boilers, Steamers, Warmers, Application Cheese Melters, Coffee, Combi Ovens, Espresso, Steamers, Compatible Mfr. Model Number MRS-350, MRS-350BL, MRS-350CC, Connection Size Not Applicable, Connection Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.