Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 11 in H

  • Mfr # EV962715-75

  • Zoro # G8818397


product price: $57.12
/ea

Key Features

Application
Reverse Osmosis Systems
Flow Rate
1 gpm
For Use With
Filter Housing
Height
11 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV962715-75
Zoro #
G8818397
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
11 in
Outside Diameter
3 in

Details

Application
Reverse Osmosis Systems
Flow Rate
1 gpm
For Use With
Filter Housing
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
8,950 gal
Item
Filter Cartridge
Filter Media
Carbon
Filter Flow Rate
1.0 gpm
Micron Rating
5 micron
Filter Cartridge Media
Carbon
Series
GS-215RO-H
Filter Cartridges Sub-Category
Specialty Cartridges
Reduces
Chlorine Taste and Odor
Filter Reduces
Chlorine Taste, Odor
Filter Design
Specialty
Compatible Mfr. Model Number
MRS-600HE
Maximum Pressure
125 psi
Cartridge Media
Carbon
Maximum Temperature
100 Degrees F

Description

Water Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Flow Rate 1 gpm, Outside Diameter 3 in, Overall Height 11 in, Service Life 8,950 gal, Filter Media Carbon, For Use With Filter Housing, Application Reverse Osmosis Systems, Cartridge Media Carbon, Compatible Mfr. Model Number MRS-600HE, Connection Size Not Applicable, Connection Type Not Applicable, Filter Type Activated Carbon, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.