Zoro Homepage

51 cm x 30 mm dia. Foam Rocket Javelin - Small

  • Mfr # EVAK-0013

  • Zoro # G815962453


product price: $21.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVAK-0013
Zoro #
G815962453
UPC #
724086118557
Country of Origin
Taiwan, Province of China

Description

This modern and retro styled cylindrical shaped exterior light from the Boardwalk-II collection has modern detailing and is perfectly suited to the porch or garden areas that require a up-and-down 2-lighter style light source. This exterior light fitting is 12in height 6in wide and has an extension of 6.75in. The rugged exterior is expertly finish in Brushed Aluminum and complete with a clear glass diffuser which enables the projection of the ideal source of light to any area and is equipped with a dimmable 3000 Kelvin two 12 watt LED power source feature and 2640 lumens. Features -Foam Rocket Javelin Specifications - Wattage: 12W - Lumens: 2640 - Size: 51 cm x 30 mm dia Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.