Zoro Homepage

Everrich EVW-0006 10 in. White Frame with Silent Movement Wall Clock

  • Mfr # EVW-0006

  • Zoro # G603884493


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVW-0006
Zoro #
G603884493
UPC #
097652527979
Country of Origin
China

Description

As one of the major manufactures of Physical Educational Sports Products for more than 20 years in Taiwan, we are very proud of ourselves for our quality products and excellent services which have already won us very good reputation and confidence from our global clients. We are specialized in Plastic Injection, Heat sealing, Stitching & Sewing, Tube bending & welding and Foam Items. And our products include Skipping Ropes, Hurdles, Safety Cones, Bean Bags, Parachutes, Tunnels, Educational Games, Storage Carts and many other items which are good for schools, day care and pets’ market. Serving our customers to their fullest satisfaction is the target that we always do our every effort to achieve. We believe that we will be your reliable, responsible, long-term business partners and both of us will be able to create a more prosperous future together.

We manufactures of Physical Educational Sports Products for more than 25 years. We specialized in Plastic Injection, Heat sealing, Stitching & Sewing, Tube bending & welding and Foam Items. And our products include Skipping Ropes, Hurdles, Safety Cones, Bean Bags, Parachutes, Tunnels, Educational Games, Storage Carts and many other items which are used for PE, athletic activities, dancing in schools, day care and pets market.

Specifications
  • Color: White Frame
  • Size: 10 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.