Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Piece Makeup Brush Set - Includes Foundation, Eyeshadow, Eyeliner by - Pink

  • Mfr # 72-1012

  • Zoro # G913992970


product price: $9.99
/ea

Key Features

Color
Pink
Depth
5 in
Material
Polyurethane Leather, Nylon Fiber
Length
9 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-1012
Zoro #
G913992970
UPC #
886511974265
Country of Origin
China

Dimensions

Depth
5 in
Length
9 in
Width
2.25 in

Details

Color
Pink
Material
Polyurethane Leather, Nylon Fiber

Description

The days of realizing you don't have the right makeup brush with you are over and done. With this 32 professional makeup brush set you will have every tool you need to look your best for every occasion. IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Everyday Home is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process.


  • •LARGE VARIETY- The days of being in the middle of applying makeup to only realize you don't have the right brush are over. This 32 brush set includes every brush that you could ever need to get ready for any occasion from school to a big night out on the town.
  • •PROFESSIONAL QUALITY- Start using the level of quality makeup brushes that the professionals use. Equipped with strong nylon fibers, this brush kit won't irritate your skin while still being durable enough to be used for years.
  • •PORTABLE- Never go anywhere without looking your best. Wrap the brushes up in the pink leather pouch and take them anywhere you go without having to worry about damaging the set.
  • •Product Details- Folded Pouch: 9.25" (L) x 2.25" (W) x 5.5" (H). Unfolded Pouch: 9.25" (L) x 22" (W). Color: Pink. Brush Material: Nylon Fiber, Pouch Material: Polyurethane Leather. Includes 32 brushes.
  • •SATISFACTION GUARANTEED- Everyday Home is committed to providing consumers with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Everyday Home and ONLY 32 Piece Professional Makeup Brush Set by Everyday Home are GUARANTEED to be genuine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.