Egg Crate Foam Mattress Topper Twin XL Bed Pad for Extra Comfort and Support Great for Dorm Rooms
- Mfr # 66-52-TXL-T
- Zoro # G323303045
product price:Â
$
45.95
/ea
Key Features
Color
Beige
Material
100% Polyurethane Foam
Type
Mattress Pads & Toppers
Width
80 in
Includes
Mattress Topper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-52-TXL-T
- Zoro #
- G323303045
- UPC #
- 886511589629
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Length
- 39 in
- Height
- 1 in
Details
- Color
- Beige
- Material
- 100% Polyurethane Foam
- Type
- Mattress Pads & Toppers
- Item
- Mattress Topper
- Includes
- Mattress Topper
Description
Add an extra layer of cushion and support to the top of any bed with the Egg Crate Mattress Topper Twin XL by Everyday Home. This foam mattress pad is designed to fit an extra-long twin bed, but it can be easily trimmed as needed to accommodate many sleeping situations. This versatile twin mattress topper is perfect for adding comfort to dorm rooms, hospital beds, cots, campers, and more, for a better night's sleep anywhere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.