Folding Table Lightweight Portable Folding Desk Small Table for Camping, Cards, and Crafting
- Mfr # 75-TAB1000
- Zoro # G622434839
product price:Â
$
52.85
/ea
Key Features
Width
19.5 in
Length
30 in
Height
28 in
Tabletop Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75-TAB1000
- Zoro #
- G622434839
- UPC #
- 886511984653
- Country of Origin
- China
Dimensions
- Width
- 19.5 in
- Length
- 30 in
- Height
- 28 in
Details
- Item
- Folding Table
- Tabletop Color
- White
Description
Make room for different activities in your space with this Small Table by Everyday Home. This foldable table has a powder-coated steel frame with a high-density plastic surface to hold TV dinner trays, playing cards, and craft materials, or use it as a camping table, makeshift desk, or tailgate tabletop. This folding camping table adjusts to 3 different heights: 19-inches, 24-inches, and 28-inches, so you can easily adjust it to meet your needs. The stain-resistant properties of this card table's surface ensure easy cleanup. IMPORTANT: Everyday Home is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Everyday Home and ONLY Folding Tables by Everyday Home are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.