Solar Powered LED Security Light - Motion Activated Outdoor Wall Light by
- Mfr # 81-100
- Zoro # G813992964
Key Features
Specifications
Details
- MFR #
- 81-100
- Zoro #
- G813992964
- UPC #
- 886511924185
- Country of Origin
- China
- Includes
- Battery
- Housing Material
- Plastic
- Fixture Housing Color
- Black
Dimensions
- Width
- 2 in
- Length
- 3.75 in
- Depth
- 4.9 in
Description
This solar powered motion activated light is perfect for any patio, deck, balcony, or garage. Made durable to withstand any season while saving energy, this is the ideal outdoor light to keep your house safe during any weather condition. IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Everyday Home is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process.
- •ENERGY SAVING: The solar powered, 80 lumens, light turns on for 30 seconds when motion is detected from a maximum of 15 feet away. Using LED lighting is a significant energy saver compared to using normal light bulbs. LED lighting lasts longer than any normal light bulb so you never have to worry about the light burning out when you need it the most.
- •EASY INSTALLATION: No wiring required makes for a hassle free installation and easy lighting access for any landscape, porch, or garden wall.
- •DURABLE SAFETY LIGHTING: Waterproof and Heatproof makes this light fixture durable and long lasting through any weather and season.
- •PRODUCT DETAILS: 3.75" L x 2" W x 4.9" H
- •SATISFACTION GUARANTEED: Everyday Home is committed to providing consumers with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Everyday Home and ONLY Solar Powered LED Security Light - Motion Activated Energy Saving Outdoor Weatherproof Wall Security Light for Patio Deck and Garage by Everyday Home are GUARANTEED to be genuine.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.