Zoro Homepage

Amarillo 8020 Engineered Leather Fabric; Mahogany

  • Mfr # AMARI8020

  • Zoro # G704135258


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMARI8020
Zoro #
G704135258
UPC #
-
Country of Origin
China

Description

Features
  • Engineered Leather
  • Wipe with a soft cloth, with cold water & a mild soap
  • Dry immediately
  • Maintain with Leather Protectant
  • Do Not Iron
Cleaning Instruction:
  • Mild soap & water
  • Dry immediately with a soft, dry cloth
Specifications
  • Color: Mahogany
  • Abrasion: Exceeds 200,000 Double Rubs
  • Backing Content: 65% Polyester 35% Cotton
  • Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
  • Content: 100% Polyurethane PU
  • Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
  • Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
  • Tearstrength: Passes ASTM D2261 - Warp = 21 lbs & Fill = 12 lbs
  • Width: 54"
  • Weight: 20.44 oz per Linear Yard,, 13.62 oz Per Square Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.