Zoro Homepage
This item is Discontinued.
Evga 500W 80Plus PSU, 100W10500KR 100-W1-0500-KR

500W 80Plus PSU, 100W10500KR (Discontinued)

  • Mfr # 100-W1-0500-KR
  • Zoro # G4419573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-W1-0500-KR
Zoro #
G4419573
UPC #
843368026318
Country of Origin
Unknown

Dimensions

Length
5.5"
Height
3.3"
Width
5.9"

Details

Color
Black
Output Power
500 W
Output Voltage
12 V DC
Product Type
Power Supply

Description

EVGA 500 White 500W 80Plus Power Supply. An Ultra Quiet Fan 120mm. Provides up to 40A/480W on the +12V Rail. Active power factor correction. Provides up to 500W at 40 degrees C. Intel Haswell Compatible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.