Zoro Homepage
This item is Discontinued.
No Product Image Available

650W N1, 100N10650L1 (Discontinued)

  • Mfr # 100-N1-0650-L1
  • Zoro # G4437685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-N1-0650-L1
Zoro #
G4437685
UPC #
843368040277
Country of Origin
Unknown

Dimensions

Depth
5.5 in
Height
3.3 in
Width
5.9 in

Details

Item
Power Supply
Specification Compliance
ATX12V/EPS12V
Number of Fans
1
Output Current
300 mA, 52 A, 24 A, 3 A, 20 A
Output Voltage
12V DC, 5V DC, -12V DC, 3.3V DC
Input Voltage
120V AC, 230V AC
Output Power
650 W
Number of +12V Rails
1
Standards
TUV
Green Environmental Attribute
Environmentally Friendly

Description

When building on a budget, the EVGA 650W power supply is a great choice at a low cost. Supporting 52A on a single +12V rail provides more options without having to reduce your component requirements. The EVGA 650W offers the connections and protections needed for basic system builds. With a standard and ultra quiet fan design the EVGA 650W power supply will be a great asset for your next build on a budget.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.