This item is Discontinued.

Evga 750 GQ 750W 80 PLUS Gold ATX12V & EPS12V Power Supply w/ Active PFC 210-GQ-0750-V1

750 GQ 750W 80 PLUS Gold ATX12V & EPS12V Power Supply w/ Active PFC (Discontinued)

  • Mfr # 210-GQ-0750-V1
  • Zoro # G5742756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-GQ-0750-V1
Zoro #
G5742756
UPC #
843368035754
Country of Origin
Switzerland

Dimensions

Depth
6.5"
Height
3.3"
Width
5.9"

Details

Product Type
Power Supply
Output Power
750 W

Description

750 GQ 210-GQ-0750-V1 750W 80 PLUS Gold ATX12V & EPS12V Power Supply w/ Active PFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.