This item is Discontinued.

Evga Corporation Evga 100-BR-0700-K1 700 BR 700W 80 Plus Bronze 12V PCIE 120MM Long Sleeve Bearing 100-BR-0700-K1

This item is Discontinued.

Evga Corporation

Evga 100-BR-0700-K1 700 BR 700W 80 Plus Bronze 12V PCIE 120MM Long Sleeve Bearing (Discontinued)

Mfr # 100-BR-0700-K1
Zoro # G603881423
UPC # 843368051983
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100-BR-0700-K1
Zoro #
G603881423
UPC #
843368051983
Country of Origin
China

Details

Item
Power Supply
Volts AC/DC
120V AC, 230V AC
Features
Environmentally Friendly
Standards
TÜVcTUVusTÜV Rheinland
NVIDIA SLI Supported
Yes
Specification Compliance
ATX12V/EPS12V
ATI CrossFire Supported
Yes
Output Watts
700 W
Output Voltage
12V DC, 3.3V DC, 5V DC
Number of Fans
1
Output Current
0.125, 20 A, 24 A, 300 mA, 58.30 A
Efficiency
0.85
Number of +12V Rails
1
Energy Efficiency Certification
80 Plus Bronze
Series
BR

Description

The 700 BR 700W 80 Plus Bronze Power Supply from EVGA is an 80 Plus Bronze rated power supply for up to 85% efficiency or higher under typical loads. It can up to 700W of power and is built with sleeved, hard-lined cables, a 120 mm fan for cooling, and a comprehensive of safety features. Moreover, it has all the power cables you would need for a standard build including ATX, CPU, PCIe, SATA, and 4-pin peripherals.

Specifications
  • Total Wattage: 700 W
  • Number of +12 V Rails: 1
  • Combined Power for +12 V: 699.6 W
  • Max Load for +12 V: 58.3 A
  • Combined Power for +3.3/+5 V: 150 W
  • Max Load for +3.3 V: 24 A
  • Max Load for +5 V: 20 A
  • Max Power for +5 Vsb: 15 W
  • Max Power for -12 V: 3.6 W
  • Max Load for -12 V: 0.3 A
  • AC Input Power: 100 to 240 VAC, 50 / 60 Hz at 5 to 10 A
  • Weight: 4.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.