This item is Discontinued.

Evga Corporation EVGA 100-GD-0600-V1 600 GD 600 watt 80 Plus GOLD 120 mm Sleeve Bearing Power Supply 100-GD-0600-V1

This item is Discontinued.

Evga Corporation

EVGA 100-GD-0600-V1 600 GD 600 watt 80 Plus GOLD 120 mm Sleeve Bearing Power Supply (Discontinued)

Mfr # 100-GD-0600-V1
Zoro # G403881500
UPC # 843368057329
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100-GD-0600-V1
Zoro #
G403881500
UPC #
843368057329
Country of Origin
China

Details

Item
Power Supply
Volts AC/DC
120V AC, 230V AC
Features
Environmentally Friendly
Output Watts
600 W
Efficiency
0.92
Number of +12V Rails
1
Output Current
2.50 A, 20 A, 300 mA, 50 A
Number of Fans
1
Series
GD
Specification Compliance
ATX12V/EPS12V
Energy Efficiency Certification
80 Plus Gold
Output Voltage
12V DC, 3.3V DC, 5V DC

Description

The GD power supplies prove that high-performance gaming doesn't belong to only high-priced power supplies. See the accompanying chart to find out which GD power supply is the right choice for your next EVGA GeForce RTX or GTX graphics card.

Features
  • 80 PLUS Gold certified, with 90% efficiency or higher under typical loads
  • Single 12V. Rail, DC-DC Converter to improve 3.3V. / 5V. Stability
  • Active Power Factor Correction
Specifications
  • Maximum Power: 600watt
  • Fans: 1 x 120 mm Sleeve Bearing Fan
  • PFC: Active
  • Main Connector: 24Pin
  • +12V Rails: Single
  • PCI-Express Connector: 2 x 6+2-Pin
  • SATA Power Connector: 6
  • Input Voltage: 110 - 240V
  • Input Frequency Range: 50/60 Hz
  • Input Current: 8 - 4A
  • Max PSU Length: 140 mm
  • Weight: 3.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.