This item is Discontinued.

Evga Corporation Evga 100-W1-0500-KR 500w White 80plus Psu 100-W1-0500-KR

Evga 100-W1-0500-KR 500w White 80plus Psu (Discontinued)

  • Mfr # 100-W1-0500-KR
  • Zoro # G103881510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-W1-0500-KR
Zoro #
G103881510
UPC #
843368026318
Country of Origin
China

Details

Item
Power Supply
Color
Black
Output Watts
500 W
Number of +12V Rails
1
Output Voltage
12V DC
Output Current
40 A
Specification Compliance
ATX12V
Receptacles
2

Description

EVGA 500 White 500W 80Plus Power Supply. An Ultra Quiet Fan 120mm. Provides up to 40A/480W on the +12V Rail. Active power factor correction. Provides up to 500W at 40 degrees C. Intel Haswell Compatible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.