This item is Discontinued.

Evga Corporation EVGA 210-GQ-0750-V1 GQ 80 Plus Gold; 750W ECO Mode Semi Modular Power Supply 210-GQ-0750-V1

This item is Discontinued.

Evga Corporation

EVGA 210-GQ-0750-V1 GQ 80 Plus Gold; 750W ECO Mode Semi Modular Power Supply (Discontinued)

Mfr # 210-GQ-0750-V1
Zoro # G503881431
UPC # 843368035754
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210-GQ-0750-V1
Zoro #
G503881431
UPC #
843368035754
Country of Origin
China

Dimensions

Height
3.3"
Depth
6.5"
Width
5.9"

Details

Item
Power Supply
Volts AC/DC
230 V AC
Number of Fans
1
Product Series
GQ
Output Power
750 W
Output Voltage
5 V
Number of +12V Rails
1
Output Current
500 mA

Description

Features
  • EVGA GQ Series - Great Quality, Great Value
  • 80 PLUS Gold certified, with 90% (115VAC) / 92% (220VAC~240VAC) efficiency or higher under typical loads
  • Fan Size / Bearing: 135 mm. Fluid Dynamic Bearing
  • Highest quality Japanese brand capacitors ensure long-term reliability
  • NVIDIA SLI & AMD Crossfire Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.