This item is Discontinued.

Evga Corporation EVGA 210-GQ-1000-V1 GQ 80 Plus Gold; 1000W ECO Mode Semi Modular Power Supply 210-GQ-1000-V1

This item is Discontinued.

Evga Corporation

EVGA 210-GQ-1000-V1 GQ 80 Plus Gold; 1000W ECO Mode Semi Modular Power Supply (Discontinued)

Mfr # 210-GQ-1000-V1
Zoro # G003881504
UPC # 843368035662
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210-GQ-1000-V1
Zoro #
G003881504
UPC #
843368035662
Country of Origin
China

Details

Item
Power Supply
Volts AC/DC
120V AC, 230V AC
Features
Environmentally Friendly
Standards
cTUVusTÜV
Output Watts
1000 W
Number of Fans
1
Series
GQ
Number of +12V Rails
1
Output Voltage
12V, -12V, 3.3V, 5V
Efficiency
0.92
Output Current
0.125, 24 A, 500 mA, 83.30 A
ATI CrossFire Supported
Yes
NVIDIA SLI Supported
Yes
Specification Compliance
ATX12V/EPS12V
Energy Efficiency Certification
80 Plus Gold

Description

Features
  • 80 PLUS Gold certified, with 90% (115VAC) / 92% (220VAC~240VAC) efficiency or higher under typical loads
  • Fan Size / Bearing: 135mm Fluid Dynamic Bearing
  • Highest quality Japanese brand capacitors ensure long-term reliability
  • NVIDIA SLI & AMD Crossfire Ready

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.