This item is Discontinued.

Evga Corporation EVGA 811-W1-20US-KR RGB Optical Mechanical Gaming Keyboard with RGB Backlit LED; Optical Mechanical Switches - Linear 811-W1-20US-KR

This item is Discontinued.

Evga Corporation

EVGA 811-W1-20US-KR RGB Optical Mechanical Gaming Keyboard with RGB Backlit LED; Optical Mechanical Switches - Linear (Discontinued)

Mfr # 811-W1-20US-KR
Zoro # G303775091
UPC # 843368066796
Country of Origin China
Category Keyboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
811-W1-20US-KR
Zoro #
G303775091
UPC #
843368066796
Country of Origin
China

Description

Features
  • TOF Proximity Range Sensor
  • 32-bit Arm Cortex-M33 core USB microprocessor supporting 4,000Hz report rate
  • Dedicated Macro keys, Volume Scroll Wheel and Multimedia Keys
  • Premium Magnetic Palm rest
  • Optical Mechanical Switches Linear
  • USB 2.0 and Audio Passthrough
  • Left and Right Side RGB Light Bar
  • 4D Bump Keycaps for WASD and Macro Keys
Specifications
  • Color: Linear
  • Switch Type: LK Light Strike Optical Mechanical Switches (Linear)
  • Actuation Distance: 1.5 mm
  • Actuation Force: 45g
  • Total Travel Distance: 3.0 mm
  • Connection Type: USB
  • Micro Processor: 32-bit ARM Cortex-M33 Processor
  • USB Report Rate: 4,000Hz (0.25 ms)
  • RGB Lighting: Per Key RGB Left and Right Side RGB Light Bar
  • Warranty: 3 Years
  • Dimension: 1.48" H x 5.94" W x 17.52" L
  • Weight: 4.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.