This item is Discontinued.

Evga SuperNOVA 650 GQ 650W 80 PLUS Gold ATX12V & EPS12V Power Supply 210-GQ-0650-V1

SuperNOVA 650 GQ 650W 80 PLUS Gold ATX12V & EPS12V Power Supply (Discontinued)

  • Mfr # 210-GQ-0650-V1
  • Zoro # G6337223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210-GQ-0650-V1
Zoro #
G6337223
UPC #
843368035709
Country of Origin
Switzerland

Dimensions

Width
5.9"
Height
3.3"
Depth
6.5"

Details

Output Power
650 W
Product Type
Power Supply

Description

SuperNOVA 650 GQ 210-GQ-0650-V1 650W 80 PLUS Gold ATX12V & EPS12V Power Supply w/ Active PFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.