This item is Discontinued.

Evga SuperNOVA 650 P2 650W 80 PLUS Platinum ATX12V & EPS12V Power Supply 220-P2-0650-X1

SuperNOVA 650 P2 650W 80 PLUS Platinum ATX12V & EPS12V Power Supply (Discontinued)

  • Mfr # 220-P2-0650-X1
  • Zoro # G5937094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-P2-0650-X1
Zoro #
G5937094
UPC #
843368034719
Country of Origin
Switzerland

Dimensions

Depth
6.5"
Height
3.4"
Width
5.9"

Details

Product Type
Power Supply
Output Power
650 W

Description

SuperNOVA 650 P2 220-P2-0650-X1 650W 80 PLUS Platinum ATX12V & EPS12V Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.