Accessory Pack
- Mfr # 8112
- Zoro # G314836422
product price:Â
$
3.49
/ea
Sold in multiples of 4 for
$13.96
Key Features
Material
Plastic
Features
Twist on funnel
For Use With
Oil
Width
1.25 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8112
- Zoro #
- G314836422
- UPC #
- 42854301223
- Country of Origin
- China
Dimensions
- Width
- 1.25 in
- Length
- 2 in
Details
- Material
- Plastic
- Features
- Twist on funnel
- For Use With
- Oil
- Color
- Red
- Includes
- EVO 5 Piece Accessory Pack funnel and 4 id bands
Description
Evo's Accessory Pack fills Evo Non-Aerosol Oil Sprayer Bottles easier and clearly identifies their contents Made with food-safe, Latex, BPA, and DEHP-free materials; award-winning design by Michael Graves Design Group MGDG Twist-on funnel remains steady to fill and refill with less mess, then hooks onto the neck of oil bottles for convenient storage Silicone bands fit over the bottlenecks to identify 7 of the most popular cooking oils plus balsamic vinegar Includes 1 funnel and 4 reversible identification bands; works with all Evo Non-Aerosol Oil Sprayer Bottles except 6-ounce models; hand wash
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.