Zoro Homepage

Glass Oil sprayer 6oz

  • Mfr # 8116

  • Zoro # G514798797


product price: $17.99
/ea

Key Features

Features
Non-Aerosol Oil Sprayer Bottle
Color
Yellow
For Use With
Oil
Includes
EVO Glass Evo Oil sprayer 6oz
Material
Glass/Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8116
Zoro #
G514798797
UPC #
42854064012
Country of Origin
China

Dimensions

Length
4 in
Width
5 in

Details

Features
Non-Aerosol Oil Sprayer Bottle
Color
Yellow
For Use With
Oil
Includes
EVO Glass Evo Oil sprayer 6oz
Material
Glass/Plastic
Capacity
6oz

Description

Evo's Glass Non-Aerosol Oil Sprayer Bottle sprays without harmful propellants or chemicals, requires no pumping or priming, and won't clog Made with food-safe, Latex, BPA, and DEHP-free materials; award-winning design by Michael Graves Design Group MGDG; holds 6-ounces Nozzle rotates horizontally or vertically to spray a unique fan-shape; cover more surface with 1/4-teaspoon for healthy portion and calorie control Keep oils or vinegars ready; smaller 6-ounce size offers more convenience Ideal for home and commercial kitchens; hand wash bottle and sprayer and clear the trigger with hot water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.