Zoro Homepage

Oil Sprayer 12oz

  • Mfr # 8115

  • Zoro # G414798798


product price: $19.45
/ea

Key Features

Includes
EVO Oil Sprayer 12oz
Length
4.5 in
Features
Non-Aerosol Oil Sprayer Bottle
Width
3.5 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8115
Zoro #
G414798798
UPC #
42854121128
Country of Origin
China

Dimensions

Length
4.5 in
Width
3.5 in

Details

Includes
EVO Oil Sprayer 12oz
Features
Non-Aerosol Oil Sprayer Bottle
Color
Yellow
For Use With
Oil
Capacity
12oz
Material
Plastic

Description

Evo's Non-Aerosol Oil Sprayer Bottle sprays without harmful propellants or chemicals, require no pumping or priming, and won't get clogged Made with food-safe, Latex, BPA, and DEHP-free materials; award-winning design by Michael Graves Design Group MGDG; holds 12-ounces Nozzle rotates horizontally or vertically to spray a unique fan-shape; cover more surface with 1/4-teaspoon for healthy portion and calorie control Keep oil or vinegar at the ready; smaller 12-ounce size offers more convenience Ideal for home and commercial kitchens; shatterproof bottle is top-rack dishwasher safe; hand wash sprayer and clear the trigger with hot water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.