Shop EVO
See all product information
Create Account
Oil sprayer 24oz
- Mfr # 8110GR
- Zoro # G923956412
product price:Â
$
19.99
/ea
Key Features
Color
Green
Capacity
24 oz
Seal/Gasket Material
Plastic
Width
2.5 in
Height
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8110GR
- Zoro #
- G923956412
- UPC #
- 042854181504
- Country of Origin
- China
- Color
- Green
- Capacity
- 24 oz
- Seal/Gasket Material
- Plastic
Dimensions
- Width
- 2.5 in
- Height
- 5.75 in
Description
Evo's Original Non-Aerosol Oil Sprayer Bottle sprays without harmful propellants or chemicals, requires no pumping or priming, and won't get clogged Made with food-safe, Latex, BPA, and DEHP-free materials; award-winning design by Michael Graves Design Group (MGDG); holds 18-ounces Nozzle rotates horizontally or vertically to spray a unique fan-shape; covers more surface with 1/4-teaspoon for healthy portion and calorie control Includes a favor filter to keep seasonings from blocking the dip tube, 4 reusable bands to identify contents, and a twist-on funnel for refills Ideal for home and commercial kitchens; shatterproof bottle is top-rack dishwasher safe; hand wash sprayer and clear the trigger with hot water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.