Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil sprayer 8oz Set/2

  • Mfr # 8118

  • Zoro # G715573308


product price: $19.69
/ea
Sold in multiples of 2 for $39.38

Key Features

Length
7 in
Material
Plastic
Color
Yellow/Green
Features
Non-Aerosol Oil Sprayer Bottle
Includes
2 EVO 8oz Oil sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8118
Zoro #
G715573308
UPC #
42854081637
Country of Origin
China

Dimensions

Length
7 in
Width
4 in

Details

Material
Plastic
Color
Yellow/Green
Features
Non-Aerosol Oil Sprayer Bottle
Includes
2 EVO 8oz Oil sprayer
Capacity
8 oz. each
For Use With
Oil

Description

Evo's Mini Non-Aerosol Oil Sprayer Bottles spray without harmful propellants or chemicals, require no pumping or priming, and won't get clogged Made with food-safe, Latex, BPA, and DEHP-free materials; award-winning design by Michael Graves Design Group MGDG; set of 2; each holds 8-ounces Nozzles rotate horizontally or vertically to spray a unique fan-shape; cover more surface with 1/4-teaspoon for healthy portion and calorie control Keep 2 oils or vinegars ready; smaller 8-ounce size offers more convenience Ideal for home and commercial kitchens; shatterproof bottle is top-rack dishwasher safe; hand wash sprayer and clear the trigger with hot water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.