Oil Sprayer SS 16oz
- Mfr # 8113
- Zoro # G714798795
product price:Â
$
18.89
/ea
Key Features
Features
Non-Aerosol Oil Sprayer Bottle
Includes
EVO Oil Sprayer Stainless Steel 16oz
Width
7.75 in
Length
3 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8113
- Zoro #
- G714798795
- UPC #
- 42854161124
- Country of Origin
- China
Dimensions
- Width
- 7.75 in
- Length
- 3 in
Details
- Features
- Non-Aerosol Oil Sprayer Bottle
- Includes
- EVO Oil Sprayer Stainless Steel 16oz
- Color
- Silver
- Capacity
- 16oz
- For Use With
- Oil
- Material
- 18/8 Stainless Steel/Plastic
Description
Evo's Stainless Steel Non-Aerosol Oil Sprayer Bottle sprays without harmful propellants or chemicals, requires no pumping or priming, and won't clog Made from 18/8 stainless steel, food-safe, Latex, BPA, and DEHP-free; award-winning design by Michael Graves Design Group MGDG; holds 16-ounces Nozzles rotate horizontally or vertically to spray a unique fan-shape; cover more surface with 1/4-teaspoon for healthy portion and calorie control Heat safe, shatterproof, melt-proof, and aerosol free; perfect for BBQ, grilling, and campfire use Ideal for home and commercial kitchens; bottle is top-rack dishwasher safe; hand wash sprayer and clear the trigger with hot water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.