This item is Discontinued.

Evocharge iEVSE, Single Port Wall, 18 ft EVC3AB0A2E1A1

This item is Discontinued.

Evocharge

iEVSE, Single Port Wall, 18 ft (Discontinued)

Mfr # EVC3AB0A2E1A1
Zoro # G307710548
UPC # 64222042811
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVC3AB0A2E1A1
Zoro #
G307710548
UPC #
64222042811
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
18 ft
Height
11
Width
15
Length
16

Details

Item
Electric Vehicle Charger
For Use With
Electric vehicles made in North America
Voltage
208-240
Amps
32A
Enclosure Rating
NEMA 4
Includes
All mounting hardware
Weight
14
Level
Level 2
Output Power
7.68 kW
Connector Type
SAE J1772
Operating Temp. Range
-22⁰F to 122⁰F (-30⁰C to 50⁰C)
Standards
Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA

Description

Easily manage your charging stations and network with iEVSE, EvoCharges WiFi electric vehicle EV charging station With true OCPP and WiFi connectivity, you choose the thirdparty network service provider for your EV charging station or connect to your own WiFiwhichever works for yougiving you control and access to charging capabilities LEVEL 2 EVSE HOME CHARGER FEATURESTrue Open Charge Point Protocol OCPP compliant means you can select a network providerWiFi or 4GLTE enabled to connect your stations to your local utility company and network provider to monitor chargingIncludes Local Load Management for managing the electrical load to all receiving EVsRFID card reader enabled to control payment and charging accessUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V required and NEMA 650 Plug for power supply connectionRated for indoor and outdoor useCONFIGURABLE OPTIONSOptional 22 or 30foot charging cable with EvoReelOptional cable management RetractorEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, installation inM25structions, bracket and all nuts, bolts, screws needed for installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.