San Nap & Tamp Disp, 17 1/4 in H, WH
Mfr # EVNT4
Zoro # G9359400
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
White
Width
10 3/4 in
Height
17 1/4 in
Operation Type
Coin Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNT4
Zoro #
G9359400
UPC #
-
Country of Origin
China
Dimensions
Width
10 3/4 in
Height
17 1/4 in
Depth
6 1/2 in
Length
10 3/4 in
Size
16.15 lb
Overall Height
17 1/4 in
Overall Width
10 3/4 in
Overall Depth
6 1/2 in
Details
Item
Sanitary Napkin and Tampon Dispenser
Material
Stainless Steel
Color
White
Operation Type
Coin Free
Dispenses
Sanitary Napkin/Tampon
Finish
Unfinished
Construction
Metal
Capacity
9 Napkins, 13 Tampons
Application
Restaurant, Bar, Coffee Shop, Restroom
Type
Coin Free
Product Type
Sanitary Napkin and Tampon Dispenser
Sanitary Napkin Capacity
9
Tampon Capacity
13
Description
Sanitary Napkin and Tampon Dispenser, Color White, Operation Type Coin Free, Material Stainless Steel, Finish Unfinished, Sanitary Napkin Capacity 9, Includes Not Applicable, Tampon Capacity 13, Overall Height 17 1/4 in, Overall Width 10 3/4 in, Overall Depth 6 1/2 in, Product Type Sanitary Napkin and Tampon Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.