Shop EVOGEN
See all product information
Create Account
San Nap & Tamp Disp, 26 1/2 in H, WH
- Mfr # EVNT3-W
- Zoro # G7951713
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Color
White
Width
14 in
Height
26 1/2 in
Operation Type
Coin Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVNT3-W
- Zoro #
- G7951713
- UPC #
- -
- Country of Origin
- United States
- Item
- Sanitary Napkin and Tampon Dispenser
- Material
- ABS Plastic
- Color
- White
- Operation Type
- Coin Free
- Application
- Restroom
- Finish
- Unfinished
- Dispenses
- Sanitary Napkin/Tampon
- Construction
- ABS Plastic
- Type
- Coin Free
- Product Type
- Sanitary Napkin and Tampon Dispenser
- Tampon Capacity
- 22
- Sanitary Napkin Capacity
- 16
Description
Sanitary Napkin and Tampon Dispenser, Color White, Operation Type Coin Free, Material ABS Plastic, Finish Unfinished, Sanitary Napkin Capacity 16, Includes Not Applicable, Tampon Capacity 22, Overall Height 26 1/2 in, Overall Width 14 in, Overall Depth 6 1/8 in, Product Type Sanitary Napkin and Tampon Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.