Zoro Homepage

Sanitary Napkin/Tampon Dispenser, Metal

  • Mfr # EV1-FREE

  • Zoro # G5230990


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
White
Width
5 5/8 in
Height
26 in
Includes
9 Volt Battery, Coin Box Lock and Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV1-FREE
Zoro #
G5230990
UPC #
075289522000
Country of Origin
China

Dimensions

Width
5 5/8 in
Height
26 in
Size
26 lb
Length
14 in
Overall Width
14 in
Overall Height
26 in
Overall Depth
5 5/8 in

Details

Item
Sanitary Napkin and Tampon Dispenser
Material
Stainless Steel
Color
White
Includes
9 Volt Battery, Coin Box Lock and Key
Operation Type
Coin Free
Construction
Metal
Capacity
14 Napkins, 23 Tampons
Type
Coin Free
Dispenses
Sanitary Napkin/Tampon
Finish
Enamel
Product Type
Sanitary Napkin and Tampon Dispenser
Tampon Capacity
22
Sanitary Napkin Capacity
14

Description

Sanitary Napkin and Tampon Dispenser, Color White, Operation Type Coin Free, Material Stainless Steel, Finish Enamel, Sanitary Napkin Capacity 14, Includes 9 Volt Battery, Coin Box Lock and Key, Tampon Capacity 22, Overall Height 26 in, Overall Width 14 in, Overall Depth 5 5/8 in, Product Type Sanitary Napkin and Tampon Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.