Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Napkin/Tampon Dispenser, SS

  • Mfr # EV1SS-25

  • Zoro # G5287121


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Width
5 5/8 in
Height
26 in
Includes
9 Volt Battery, Coin Box Lock and Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV1SS-25
Zoro #
G5287121
UPC #
075289522031
Country of Origin
China

Dimensions

Width
5 5/8 in
Height
26 in
Length
14 in
Size
29 lb
Overall Width
14 in
Overall Height
26 in
Overall Depth
5 5/8 in

Details

Item
Sanitary Napkin and Tampon Dispenser
Material
Stainless Steel
Color
Silver
Includes
9 Volt Battery, Coin Box Lock and Key
Operation Type
Single Coin
Type
25 Cent
Construction
Stainless Steel
Capacity
14 Napkins, 22 Tampons
Dispenses
Sanitary Napkin/Tampon
Finish
Unfinished
Product Type
Sanitary Napkin and Tampon Dispenser
Sanitary Napkin Capacity
14
Tampon Capacity
22

Description

Sanitary Napkin and Tampon Dispenser, Color Silver, Operation Type Single Coin, Material Stainless Steel, Finish Unfinished, Sanitary Napkin Capacity 14, Includes 9 Volt Battery, Coin Box Lock and Key, Tampon Capacity 22, Overall Height 26 in, Overall Width 14 in, Overall Depth 5 5/8 in, Product Type Sanitary Napkin and Tampon Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.