Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R3411
Zoro #
G8523706
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width (In.)
5 in
Depth (In.)
2 in
Height (In.)
3 in
Overall Width
5 in
Overall Height
3 in
Overall Length
2 in
Details
Item
ID Card Printer Ribbon
Type
Full Color
Color
Full Color YMCKO
For Use With
Dualys 3 or Securion, Pebble 4, Tattoo 2
Cards per Roll
100
Color Format
YMCKO
Product Type
ID Card Printer Ribbon
Color Capability
Full Color
Compatible Product Type
PVC/Composite Cards
Number of Prints per Roll
100
Print Type
Thermal
Compatible Brand
Evolis
Description
ID Card Printer Ribbon, Full Color, Card Per Roll 100, Height 3 In., Width 5 In., Depth 2 In., Full Color YMCKO, For Use With Tattoo 2, Pebble 4, Dualys 3 or Securion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.