Shop EVOLIS
See all product information
Create Account
B12U0000RS Badgy 100 Color Plastic ID Card Printer
- Mfr # B12U0000RS
- Zoro # G704135913
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Depth
10.9"
Includes
Power Adapter
Height
5.8"
Width
7.9"
Features
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B12U0000RS
- Zoro #
- G704135913
- UPC #
- 3661572000262
- Country of Origin
- China
Dimensions
- Depth
- 10.9"
- Height
- 5.8"
- Width
- 7.9"
- Media Thickness
- 29.92 mil
- Media Size
- 2.13" x 3.37" - CR-80 Card
Details
- Item
- Dye Sublimation/Thermal Transfer Printer
- Includes
- Power Adapter
- Features
- USB
- Cables Included
- USB
- Power Source
- Power Adapter
- Standard Memory
- 16 MB
- Input Voltage
- 24 V DC
- Maximum Color Print Speed
- 45 Second
- Maximum Mono Print Speed
- 16 Second
- Printing Capability
- Single Sided
- Platform Supported
- PC
- Application/Usage
- Desktop
- Media Type
- PVC Card
- Media Handling
- 1 x Output Hopper - 40 Card Capacity
- Maximum Print Resolution (dpi)
- 300
Description
Choose from our wide range of compact, stylish, easy to use Multifunction Printers that eliminate the need to use more devices for different tasks. Convenient and easy to use, these printers can handle versatile printing jobs to save cost and time.
Features- Badgy 100 color plastic id card printer
- Weight: 8.44 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.