Zoro Homepage

Black Flex Ribbon, 2 in. H

  • Mfr # R2029

  • Zoro # G9751122


product price: $24.55
/ea

Key Features

Color
Black
Width (In.)
3 in
Height (In.)
2 in
For Use With
Evolis Dualys, Evolis Pebble, Quantum
Cards per Roll
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2029
Zoro #
G9751122
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width (In.)
3 in
Height (In.)
2 in
Depth (In.)
5 in
Overall Height
2 in
Overall Length
5 in
Overall Width
3 in

Details

Item
ID Card Printer Ribbon
Color
Black
For Use With
Evolis Dualys, Evolis Pebble, Quantum
Cards per Roll
1,000
Color Format
Black
Color Capability
Black
Compatible Brand
Evolis
Compatible Product Type
ID Card Printers
Product Type
ID Card Printer Ribbon
Number of Prints per Roll
1,000

Description

Black Flex Ribbon, Cards per Roll 1000, Height (In.) 2 In., Width (In.) 3 In., Depth (In.) 5 In., Color Black, For Use With Evolis Pebble, Evolis Dualys, Quantum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.