Shop EVOLIS
See all product information
Create Account
CBGC0020W Badgy Thin PVC Plastic Card Pack
- Mfr # CBGC0020W
- Zoro # G004050183
product price:Â
$
47.79
/ea
Key Features
Material
Polyvinyl Chloride (PVC)
Sheet Size
3 3/8" x 2 1/8"
Sheet Thickness
19.69 mil
Sheet Standard
CR-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBGC0020W
- Zoro #
- G004050183
- UPC #
- 3661572000217
- Country of Origin
- China
- Material
- Polyvinyl Chloride (PVC)
- Item
- Printable Multipurpose Card
- Sheet Standard
- CR-80
Dimensions
- Sheet Size
- 3 3/8" x 2 1/8"
- Sheet Thickness
- 19.69 mil
Description
Features
- Blank thin cards are part of Badgy100 and Badgy200 printing systems that generate personalized cards in less than a minute
- Cards are made of PVC for durable use
- With a thickness of 0.50 mm, CR-80 credit card-size, white cards may be printed on both sides
- Compatible with all Badgy printers
- Media Color: White
- Material: Polyvinyl Chloride
- Printing Technology: Dye sublimation, thermal transfer
- Media Thickness: 20 mil
- Included Qty: 100 cards
- Compatible with: Badgy 100, 200, 1st Generation
- Country of Origin: France
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.